This product has been discontinued.

Transformer, Lighting, Magnetic, 100VA, 120 - 24VAC, 1PH, Black
Item #: 0792949
Cat #: T-1-79605-S
UPC: 047503089750
Company wide:
0
in stock
Discontinued
Documents & Guides
Transformer, Lighting, Magnetic, 100 VA, 120 - 24 Volt AC, 1-Phase, 7 Amp, Push to Reset Thermal Breaker, Black
Overview
Transformer, Lighting, Magnetic, 100 VA, 120 - 24 Volt AC, 1-Phase, 7 Amp, Push to Reset Thermal Breaker, Black
Also known as: 047503089750, T-1-79605-S, ACMT179605S
Features & Benefits
- Copper lead wires for hardwiring
- Primary and secondary overload protection
- Full fault current carrying Farady Shield
- Single and dual knockouts
Specifications
| Amps: | 7 |
| Volt Amps: | 100 |
| Type: | Lighting Transformer |
| Secondary Voltage: | 24 |
| Primary Voltage: | 120 |
| Amps: | 7 |
| Type: | Lighting Transformer |
| Primary Voltage: | 120 |
| Volt Amps: | 100 |
| Secondary Voltage: | 24 |