MAXGARD - RR8F

Item #: 0792915

Cat #: DS3116MP000

UPC: 708917403593

$ 1571.94 EA
Company wide:
0 in stock
Documents & Guides
THB DS3116MP000 MA PLUG 30A 2

Overview

THB DS3116MP000 MA PLUG 30A 2
Also known as: 708917403593, DS3116MP000, THBDS3116MP000

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30