1.068" Liquidtight Cordgrip, Nylon, 0.450-0.709"

Item #: 0792895

Cat #: 3234

UPC:

Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Grips, Straight-Thru, Clearance Hole Dia.: 1.068 Inch, Cable Dia. Range: 0.450 Inch - 0.709 Inch, Material: Nylon, Color: Black, Includes: TPE Sealing Gland.

Overview

Liquidtight Cord Grips, Straight-Thru, Clearance Hole Dia.: 1.068 Inch, Cable Dia. Range: 0.450 Inch - 0.709 Inch, Material: Nylon, Color: Black, Includes: TPE Sealing Gland.
Also known as: 3234, HEY3234

Specifications

Diameter: 1.068 in
Material: Nylon
Diameter Range: 0.450 - 0.709 in
Diameter: 1.068 in
Diameter Range: 0.450 - 0.709 in
Material: Nylon