In-Sure® Push-In Conn, 32 2-Port Red, 300/Jar

Item #: 0792822

Cat #: 30-1032J

UPC: 783250693528

$ 0.15 EA
Company wide:
29,950 in stock
Documents & Guides
Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Red. Package of 300.

Overview

Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Red. Package of 300.
Also known as: 783250693528, 30-1032J, IDE301032J, wego, dolphin connector

Specifications

Color: Red
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Color: Red
Material: Nylon
Allowable Gauge Range: 14 - 12
Volts AC: 600
Standards: California Proposition 65