Universal Electrical Box Bracket, 2 1/2", 3 5/8" Wall Depth

Item #: 0792784

Cat #: TEB23

UPC: 782856638322

$ 5.18 EA
Company wide:
140 in stock
Documents & Guides
Mounting Bracket. 4" Square, Low Voltage, Nail-On, Metallic. For Use With Low Voltage Class 2 Applications, Stud Depth: 2-1/2" to 3-5/8"

Overview

Mounting Bracket. 4" Square, Low Voltage, Nail-On, Metallic. For Use With Low Voltage Class 2 Applications, Stud Depth: 2-1/2" to 3-5/8"

Can be pre-fabricated prior to attaching box to the bracket Box locking tabs securely lock electrical boxes in place to prevent disassembly during shipment Mounts electrical boxes Mounts plaster rings for low voltage applications Easily identify mounting orientation of electrical boxes Feet on the far-side supports help prevent damage to the drywall Can be mounted to stud on all four sides Designed with two far-side supports for added stability Allows any box size to be used

Also known as: 782856638322, TEB23, CDYTEB23

Features & Benefits

  • Can be pre-fabricated prior to attaching box to the bracket
  • Box locking tabs securely lock electrical boxes in place to prevent disassembly during shipment
  • Mounts electrical boxes
  • Mounts plaster rings for low voltage applications
  • Easily identify mounting orientation of electrical boxes
  • Feet on the far-side supports help prevent damage to the drywall
  • Can be mounted to stud on all four sides

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized