
MC/AC and non-metallic sheathed cable support
Item #: 0792782
Cat #: CER4
UPC: 782856638339
$ 2.00 EA
Company wide:
710
in stock
Documents & Guides
Non-Metallic Sheathed and MC/AC Cable Support. Standard Package Quantity: 100.
Overview
Non-Metallic Sheathed and MC/AC Cable Support. Standard Package Quantity: 100.
Effectively supports non-metallic sheathed and MC/AC cables Secures cables 1-1/4" from the face of the stud Flared edges prevent damage to the cable jacket Holds up to four MC/AC cables or four 12-3 non-metallic sheathed cables with ground Unique "stop-bend" design helps prevent cables from being installed too far from face of stud
Also known as: 782856638339, CER4, CDYCER4
Features & Benefits
- Effectively supports non-metallic sheathed and MC/AC cables
- Secures cables 1-1/4" from the face of the stud
- Flared edges prevent damage to the cable jacket
- Holds up to four MC/AC cables or four 12-3 non-metallic sheathed cables with ground
- Unique "stop-bend" design helps prevent cables from being installed too far from face of stud
Specifications
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Standards: | Build America Buy America Compliant |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Pre-Galvanized |