19.6" Speed Link

Item #: 0792777
Cat #: SLD2Y500
UPC: 782856629115
$ 2.80 EA
Clearance
Price good while supplies last
Company wide:
34 in stock
Documents & Guides
SPEED LINK 19.6".

Overview

SPEED LINK 19.6".
Attaches to clearance holes in a variety of structures or hanging devicesIdeal for supporting lighting fixturesY-design provides improved stability
Also known as: 782856629115, SLD2Y500, CDYSLD2Y500

Specifications

Material: Steel
Diameter: 19.600 in
Material: Steel
Diameter: 19.600 in

Customer Reviews

No reviews for this product
(0)