
Deep Strut, No Holes, Fiberglass, 1-5/8" x 1-5/8" x 10', Polyester Resin
Item #: 0792763
Cat #: CSS1510P
UPC:
Company wide:
0
in stock
Documents & Guides
Deep Strut, No Holes, Fiberglass, 1-5/8" x 1-5/8" x 10', Polyester Resin
Overview
Deep Strut, No Holes, Fiberglass, 1-5/8" x 1-5/8" x 10', Polyester Resin
Also known as: CSS1510P, CPNCSS1510P
Specifications
| Height: | 1 5/8 in |
| Material: | Fiberglass |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Material: | Fiberglass |
| Width: | 1-5/8 in |