MIN Size I, Cordset, 3 Pole

Item #: 0792750

Cat #: MIN-3FP-20

UPC:

$ 63.12 EA
Company wide:
22 in stock
Documents & Guides
MIN Size I, Cordset, 3 Pole, Female Straight, 20 Ft, 13A, Yellow, PVC

Overview

MIN Size I, Cordset, 3 Pole, Female Straight, 20 Ft, 13A, Yellow, PVC
Also known as: MIN-3FP-20, MENMIN3FP20

Specifications

Gender: Female
Amps: 13
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Volts AC Control: 600
Length: 20 ft
Material: PVC
Color: Yellow
Gender: Female
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Length: 20 ft
Color: Yellow
Amps: 13
Volts AC Control: 600
Material: PVC