1050 CFM Attic Fan

Item #: 0792746

Cat #: 350BK

UPC: 026715182701

Company wide:
0 in stock
Documents & Guides
Roof Mounted Attic Fan, CFM: 1050, 3.6A, Height: 6", Color: Black.

Overview

Roof Mounted Attic Fan, CFM: 1050, 3.6A, Height: 6", Color: Black.
Also known as: 026715182701, 350BK, BRN350BK

Specifications

CFM: 1050
Color: Black
CFM: 1050
Color: Black