Coded magnetic system, proximity sensor, actuated sensor

Item #: 0792740

Cat #: SG08003

UPC: 785901173465

Company wide:
0 in stock
Documents & Guides
Coded magnetic system, proximity sensor, actuated sensor

Overview

Coded magnetic system, proximity sensor, actuated sensor

The SG08003 is a Magnet Actuated Proximity Sensor with normally open circuit type and AC triac output. The SG08003 is a Magnet Actuated Proximity Sensor with normally open circuit type and AC triac output. It is suitable for heavy-duty industrial applications and sensing is independent of magnet polarity. The completely epoxy encapsulated sensor provides very fast response time and high transient protection. Switch has SPST-NO contact that is rated 360VA and 3A at 120VAC. Switch has a die cast Zinc housing. The switch is 5.2 inches tall, 2.9 inches wide and 1.7 inches deep. It is suitable for packaging, automotive, food and beverage processing applications. The Hyde Park ultrasonic sensors operate in diffuse, reflex and thru beam modes. This range of sensors even includes long distance detection models. Hyde Park ultrasonic sensors perform contactless, reliable and high performance detection regardless of the target's shape, texture, color or transparency.

Also known as: 785901173465, SG08003, TELSG08003

Specifications

IP/NEMA Rating: NEMA 1, NEMA 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 4
Standards: California Proposition 65