Dome Connector, 1/2", Range: 0.39" to 0.55", Nylon

Item #: 0792721

Cat #: RD16NA-BK

UPC: 785411507323

$ 3.30 EA
Company wide:
26 in stock
Documents & Guides
Dome Connector, 1/2 Inch, Range: 0.39 Inch to 0.55 Inch, Nylon

Overview

Dome Connector, 1/2 Inch, Range: 0.39 Inch to 0.55 Inch, Nylon
Also known as: 785411507323, RD16NA-BK, REMRD16NABK

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.390 - 0.550 in
Diameter: 1/2 in
Diameter Range: 0.390 - 0.550 in
Material: Nylon