Two-Hand-Control Safety Kit

Item #: 0792707

Cat #: ATK-VP6Q5

UPC:

Company wide:
0 in stock
Documents & Guides
Two-Hand-Control Safety Kit, 24V DC

Overview

Two-Hand-Control Safety Kit, 24V DC
Also known as: ATK-VP6Q5, BANATKVP6Q5

Specifications

Volts DC: 24
Amps: 115
Type: Two-Hand Control, Safety Kit
Volts DC: 24
Type: Two-Hand Control, Safety Kit
Amps: 115