200A,NLT,4P5W,MG,521,AB0,3PY250V

Item #: 0792686

Cat #: DS2521MRAB0

UPC: 708917129141

$ 5725.02 EA
Company wide:
0 in stock
Documents & Guides
THB DS2521MRAB0 200A NLT 4P5W

Overview

THB DS2521MRAB0 200A NLT 4P5W
Also known as: 708917129141, DS2521MRAB0, THBDS2521MRAB0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200