200A,REC,4P5W,MG,521,3PY250V

Item #: 0792631

Cat #: DS2521FR000

UPC: 708917272298

$ 4362.64 EA
Company wide:
0 in stock
Documents & Guides
THB DS2521FR000 200A REC 4P5W

Overview

THB DS2521FR000 200A REC 4P5W
Also known as: 708917272298, DS2521FR000, THBDS2521FR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200