Ch Surge Loadcenter, 24 Cct, 100a, Main Lug Only

Item #: 0792604

Cat #: CHSUR24L125E

UPC: 782116200061

Company wide:
2 in stock
Ch Surge Loadcenter, 24 Cct, 100a, Main Lug Only

Overview

Ch Surge Loadcenter, 24 Cct, 100a, Main Lug Only

Eaton’s Type CH Surge Loadcenter includes a factorymounted and wired surge suppressor device. There is a knockout in the cover that allows the user to view the status indication lights on the surge suppressor. The CH Surge Loadcenter reduces the surge current, helping protect sensitive home electronic equipment. Save labor by installing a factory-mounted surge protective device.

Also known as: 782116200061, CHSUR24L125E, CUTCHSUR24L125E

Specifications

Mounting: Flush, Surface
Family / Style: CH
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Lug
Interrupt Rating AC: 25 kA
Mounting: Flush, Surface
Amps: 100
Phase: 1
Circuits: 32
Interrupt Rating AC: 25 kA
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug