200A,PLG,4P5W,MG,517,3P120V

Item #: 0792599

Cat #: DS2517MP000

UPC: 708917271949

$ 4643.92 EA
Company wide:
0 in stock
Documents & Guides
THB DS2517MP000 200A PLG 4P5W

Overview

THB DS2517MP000 200A PLG 4P5W
Also known as: 708917271949, DS2517MP000, THBDS2517MP000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200