15A, 125V, Outlet Tap, Coax

Item #: 0792586
Cat #: SMICRO1C
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Outlet Tap. (1) Outlet, AC Power, Outlet Tap. Surge Protected Plug-In. 15A/125V. Protection Level: 540 Joule. Communication Outlets: (1) Coax Cable.

Overview

Outlet Tap. (1) Outlet, AC Power, Outlet Tap. Surge Protected Plug-In. 15A/125V. Protection Level: 540 Joule. Communication Outlets: (1) Coax Cable.
Also known as: SMICRO1C, CUTSMICRO1C

Specifications

Type: Surge Protected, Outlet/Plug-In
Volts AC: 120
Phase: 1
Amps: 15
Circuits: 1
Type: Surge Protected, Outlet/Plug-In
Phase: 1
Circuits: 1
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)