M18 Cordless 4-1/2" Cut-Off Grinder Kit

Item #: 0792580

Cat #: 2680-22

UPC: 045242158812

Company wide:
0 in stock
Grinder/Cut-Off, M18, Cordless, RPM: 9000, Wheel Diameter: 4-1/2", Voltage: 18V, Battery: RED LITHIUM, Tool Weight: 13.25 lbs. Kit Includes: (1) Cut-Off Grinder, (2) M18 XC High Capacity RED LITHIUM™ Batteries, (1) Charger, (1) Type 1 Guard,(1) Type 27 Gu

Overview

Grinder/Cut-Off, M18, Cordless, RPM: 9000, Wheel Diameter: 4-1/2", Voltage: 18V, Battery: RED LITHIUM, Tool Weight: 13.25 lbs. Kit Includes: (1) Cut-Off Grinder, (2) M18 XC High Capacity RED LITHIUM™ Batteries, (1) Charger, (1) Type 1 Guard,(1) Type 27 Gu

The M18™ cordless lithium-ion 4-1/2 in. cut-off / grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-22 delivers maximum power when cutting or grinding. The 2680-22 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging internal components.

Also known as: 045242158812, 2680-22, MIL268022

Features & Benefits

  • Milwaukee 4-pole motor- delivers maximum power when cutting or grinding
  • Overload protection- prevents damage to the tool and battery in abusive situations
  • Debris baffles - L-shape vents keep debris from entering the tool and damaging internal components to help increase tool life
  • Tool free, burst resistant guard- allows for quick, easy guard adjustments
  • Paddle switch design- the only cordless cut-off /grinder in the market with a paddle switch design
  • Up to 35% faster cutting speed
  • Up to 50% more cuts on a single charge
  • 3-position side handle- provides optimal control and versatility

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery