Steel Bit for Drilling Through Metal or Wood, 1/4 x 18"

Item #: 0792558

Cat #: BELL1418

UPC: 742585714186

Company wide:
0 in stock
Documents & Guides
BSM BELL1418, Steel Bit for Drilling Through Metal or Wood, 1/4 x 18"

Overview

BSM BELL1418, Steel Bit for Drilling Through Metal or Wood, 1/4 x 18"
Also known as: 742585714186, BELL1418, BSMBELL1418

Specifications

Material: Steel
Material: Steel