200A,REC,4P5W,MG,516,3PY120V

Item #: 0792535

Cat #: DS2516FR000

UPC: 708917175889

$ 4362.64 EA
Company wide:
0 in stock
Documents & Guides
THB DS2516FR000 200A REC 4P5W

Overview

THB DS2516FR000 200A REC 4P5W
Also known as: 708917175889, DS2516FR000, THBDS2516FR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200