4-11/16" Square Cover, Flat, Blank, Red

Item #: 0792515

Cat #: 911-11

UPC: 050169911112

$ 28.56 EA
Company wide:
593 in stock
Documents & Guides
4-11/16 Inch Square Cover, Flat, Cover, No Raise, Drawn, Red

Overview

4-11/16 Inch Square Cover, Flat, Cover, No Raise, Drawn, Red

Extension rings provide a means for adding additional cubic capacity or as an outlet box for surface conduit. Covers are used to close an outlet box, Raised device covers are used for mounting switches or receptacles

Also known as: 050169911112, 911-11, RAC91111, 411 blank

Features & Benefits

  • Red boxes, covers and extensions for dedicated life safety alarm circuits
  • KWIK-HANG system allows for easy installation
  • Steel body with malleable iron swivel hub
  • Swivel cover designed to limit swing from vertical to 20 degrees
  • Maximum support load for a static fixture is 50 lbs

Specifications

Color: Red
Material: Steel
Color: Red
Material: Steel