Top Mount 460 1ph

Item #: 0792480

Cat #: MHB110246G400

UPC: 783510174620

$ 7334.36 EA
Company wide:
0 in stock
Genesis Top-Mount Indoor, 2200/2200 BTU, Lt Gray, Steel

Overview

Genesis Top-Mount Indoor, 2200/2200 BTU, Lt Gray, Steel

Genesis Series top-mount sealed enclosure air conditioners maintain U/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure. Mounting hardware, gaskets, and user manual are furnished with the unit.

Also known as: 783510174620, MHB110246G400, HOFMHB110246G400

Features & Benefits

  • R134a and R407c refrigerant
  • Models for 115, 230 and 460 single-phase VAC power input
  • Operating temperature range from 50 F/10 C to 125 F/52 C
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Every unit functionally tested before shipping
  • Mounting hardware, gaskets and user manual furnished with the unit

Specifications

Width: 17 in
Color: Gray
Material: Steel
Height: 10.250 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Wattage: 645
Depth: 21.080 in
BTU: 2200
Width: 17 in
Material: Steel
Finish: Powder Coated
Wattage: 645
BTU: 2200
Color: Gray
Height: 10.250 in
IP/NEMA Rating: NEMA 12
Depth: 21.080 in