STAINLESS STEELUNDER CABINET HOOD 160CFM 30"

Item #: 0792464

Cat #: 403004

UPC: 026715010820

Company wide:
0 in stock
Documents & Guides
NUTONE 403004 STAINLESS STEELUNDER CABINET HOOD 160CFM 30"

Overview

NUTONE 403004 STAINLESS STEELUNDER CABINET HOOD 160CFM 30"
Also known as: 026715010820, 403004, BRN403004

Specifications

No Specifications Available