4G DEV PLT 2 DUP 2 TJ MINI ADPT V

Item #: 0792451

Cat #: V4047-2BBTT

UPC: 786776041224

$ 17.05 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Accepts 15A and 20A duplex receptacles and 106 style frame. Includes mini adapter that accepts two Ortronics TracJack inserts. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory

Overview

Accepts 15A and 20A duplex receptacles and 106 style frame. Includes mini adapter that accepts two Ortronics TracJack inserts. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory
Also known as: 786776041224, V4047-2BBTT, WMDV40472BBTT

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel