Full Guide Light, LED, White

Item #: 0792450

Cat #: 6527-W

UPC: 078477313725

$ 44.09 EA
Company wide:
283 in stock
Documents & Guides
LED Guide Light, Decora, 1W, 120V, Color: White.

Overview

LED Guide Light, Decora, 1W, 120V, Color: White.

120V AC Decora LED Full Guide Light, White

Also known as: 078477313725, 6527-W, LEV6527W, Tred light, Guide light, night light, step lights, hallway light, Hershini

Specifications

Wattage: 1
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 1
Color: White
Volts AC: 120
Light Technology: LED