200A,PLG,4P5W,MG,508,3PY220V

Item #: 0792427

Cat #: DS2508MP000

UPC: 708917403654

$ 4643.92 EA
Company wide:
0 in stock
Documents & Guides
THB DS2508MP000 200A PLG 4P5W

Overview

THB DS2508MP000 200A PLG 4P5W
Also known as: 708917403654, DS2508MP000, THBDS2508MP000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200