
Fuse, 35 Amp, Fast-Acting, Midget, Melamine, 13/32" x 1-1/2", 600V
Item #: 0792423
Cat #: KTK-35
UPC: 051712420310
$ 58.33 EA
Company wide:
4
in stock
Documents & Guides
Fuse, 35 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Overview
Fuse, 35 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Also known as: 051712420310, KTK-35, BUSKTK35
Specifications
| Diameter: | 13/32 in |
| Amps: | 35 |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Type: | Fuse, General Purpose |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating DC: | 100 kA |
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Type: | Fuse, General Purpose |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Amps: | 35 |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Class: | Midget |