200A,CON,4P5W,MG,3P220/380V,SC

Item #: 0792382

Cat #: DS2508FP000

UPC: 708917311850

$ 4754.28 EA
Company wide:
0 in stock
Documents & Guides
THB DS2508FP000 200A CON 4P5W

Overview

THB DS2508FP000 200A CON 4P5W
Also known as: 708917311850, DS2508FP000, THBDS2508FP000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200