200A,PLG,4P5W,MG,507,3PY125V

Item #: 0792357

Cat #: DS2507MP000

UPC: 708917269861

$ 4643.92 EA
Company wide:
0 in stock
Documents & Guides
THB DS2507MP000 200A PLG 4P5W

Overview

THB DS2507MP000 200A PLG 4P5W
Also known as: 708917269861, DS2507MP000, THBDS2507MP000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200