Baldor M4110t Ac Motor,baldor Elect

Item #: 0792310

Cat #: M4110T

UPC: 781568213650

Company wide:
0 in stock
Documents & Guides
No Documents Available
Baldor Electric; Ac Motor; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Torquerating: 119 Lb-ft Full Load, 353 Lb-ft Break Down, 147.1 Lb-ft Pull-up, 199.3 Lb-ft Locked-roter At 460 V, 60 Hz, 40 Hp; Enclosure: Tefc; Insulation Class: F; Horsepower: 40 Hp; Speed Rating: 1770 Rpm; Frequency Rating: 60 Hz; Full Load Current: 101-94/47 Amp; Power Factor: 85; Service Factor: 1.15; Frame: 324t; NEMA Nominal Efficiency: 93; Temperature Rating: 40 Deg C Amabient Condition; Spec. Number: 12c051x276h1; Design Code: B; Kva-code: G; Bearing-drive-end: 6312; Bearing-opp-drive-end: 6309

Overview

Baldor Electric; Ac Motor; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Torquerating: 119 Lb-ft Full Load, 353 Lb-ft Break Down, 147.1 Lb-ft Pull-up, 199.3 Lb-ft Locked-roter At 460 V, 60 Hz, 40 Hp; Enclosure: Tefc; Insulation Class: F; Horsepower: 40 Hp; Speed Rating: 1770 Rpm; Frequency Rating: 60 Hz; Full Load Current: 101-94/47 Amp; Power Factor: 85; Service Factor: 1.15; Frame: 324t; NEMA Nominal Efficiency: 93; Temperature Rating: 40 Deg C Amabient Condition; Spec. Number: 12c051x276h1; Design Code: B; Kva-code: G; Bearing-drive-end: 6312; Bearing-opp-drive-end: 6309
Also known as: 781568213650, M4110T, GOSM4110T

Specifications

No Specifications Available