40 Amp Fast-Acting Midget Fuse, Glass, 13/32" x 1-1/2", 32V

Item #: 0792292

Cat #: AGU-40

UPC: 051712704328

$ 4.23 EA
Company wide:
7 in stock
Documents & Guides
40 Amp Fast-Acting Ferrule Fuse, 13/32" x 1-1/2", Midget, 32V, Glass Tube, Nickel-Plated Brass Ferrules

Overview

40 Amp Fast-Acting Ferrule Fuse, 13/32" x 1-1/2", Midget, 32V, Glass Tube, Nickel-Plated Brass Ferrules
Also known as: 051712704328, AGU-40, BUSAGU40

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 40
Material: Glass
Class: Midget
Length: 5.500 in
Speed: Fast Acting
Amps: 40
Class: Midget
Type: Fuse
Material: Glass
Length: 5.500 in