200A,NLT,4P5W,MG,504,AGL,3PY277V

Item #: 0792248

Cat #: DS2504MRA00

UPC: 708917263401

$ 4511.50 EA
Company wide:
0 in stock
Documents & Guides
THB DS2504MRA00 200A NLT 4P5W

Overview

THB DS2504MRA00 200A NLT 4P5W
Also known as: 708917263401, DS2504MRA00, THBDS2504MRA00

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200