200A,PLG,4P5W,MG,504,00K,3PY277V

Item #: 0792220

Cat #: DS2504MP00K

UPC: 708917274902

$ 4826.01 EA
Company wide:
0 in stock
Documents & Guides
THB DS2504MP00K 200A PLG 4P5W

Overview

THB DS2504MP00K 200A PLG 4P5W
Also known as: 708917274902, DS2504MP00K, THBDS2504MP00K

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200