200A,REC,4P5W,MG,504,SB0,3PY277V

Item #: 0792205

Cat #: DS2504FRSB0

UPC: 708917127529

$ 5741.53 EA
Company wide:
0 in stock
Documents & Guides
THB DS2504FRSB0 200A REC 4P5W

Overview

THB DS2504FRSB0 200A REC 4P5W
Also known as: 708917127529, DS2504FRSB0, THBDS2504FRSB0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200