Harsh Environment Non-metallic Safety Switch

Item #: 0792201

Cat #: DH322FCK

UPC: 782114295984

$ 7244.08 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 4x, Non-metallic

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 4x, Non-metallic
Also known as: 782114295984, DH322FCK, CUTDH322FCK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 4X