Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V

Item #: 0792192

Cat #: EC5T528JUNV2

UPC: 027557580922

$ 335.34 EA
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 Linear 2 lamps, ballast factor of 1.00, J-can 28W/120/277V

Also known as: 027557580922, EC5T528JUNV2, LUTEC5T528JUNV2

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Wattage: 28
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Color: White
Light Technology: Fluorescent