200A,REC,4P5W,MG,504,STR,3PY277V

Item #: 0792186

Cat #: DS2504FRS00

UPC: 708917212553

$ 5096.27 EA
Company wide:
0 in stock
Documents & Guides
THB DS2504FRS00 200A REC 4P5W

Overview

THB DS2504FRS00 200A REC 4P5W
Also known as: 708917212553, DS2504FRS00, THBDS2504FRS00

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200