200A,REC,4P5W,MG,504,ABK,3PY277V

Item #: 0792182

Cat #: DS2504FRABK

UPC: 708917298502

$ 6353.79 EA
Company wide:
0 in stock
Documents & Guides
THB DS2504FRABK 200A REC 4P5W

Overview

THB DS2504FRABK 200A REC 4P5W
Also known as: 708917298502, DS2504FRABK, THBDS2504FRABK

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200