200A,REC,4P5W,MG,504,AB0,3PY277V

Item #: 0792175

Cat #: DS2504FRAB0/A300

UPC: 708917314417

$ 7255.75 EA
Company wide:
0 in stock
Documents & Guides
THB DS2504FRAB0/A300 200A REC

Overview

THB DS2504FRAB0/A300 200A REC
Also known as: 708917314417, DS2504FRAB0/A300, THBDS2504FRAB0A300

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200