200A,REC,4P5W,MG,504,3PY277V,SC

Item #: 0792172

Cat #: DS2504FRA00

UPC: 708917306962

$ 4677.03 EA
Company wide:
0 in stock
Documents & Guides
THB DS2504FRA00 200A REC 4P5W

Overview

THB DS2504FRA00 200A REC 4P5W
Also known as: 708917306962, DS2504FRA00, THBDS2504FRA00

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200