OmniConn™ RG-6 Quad F Cmprsn Conn Black, 50/Jar

Item #: 0792143

Cat #: 89-045

UPC: 783250890453

$ 0.91 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Compression Connector; Omniconn; F-type; Material: Brass; Finish: Nickel-plated; Nominal Impedance: 75 Ohm; Ports Size: 7/16 In; Coaxial Cable Type: Rg-6; Bandwidth: 3 Ghz; Dielectric Diameter: 0.175 - 0.183 In; Overall Jacket Diameter: 0.260 - 0.2

Overview

Ideal; Compression Connector; Omniconn; F-type; Material: Brass; Finish: Nickel-plated; Nominal Impedance: 75 Ohm; Ports Size: 7/16 In; Coaxial Cable Type: Rg-6; Bandwidth: 3 Ghz; Dielectric Diameter: 0.175 - 0.183 In; Overall Jacket Diameter: 0.260 - 0.2

The IDEAL OmniConn™ F connector is a cable specific connector solution for RG-6 coax. The OmniConn connectors have a combination brass and plastic exterior and an inner O-ring to provide a weather proof connection suitable for just about any application from 5MHz to 3GHz, including CATV, satellite, HDTV and other A/V based applications - indoors or outdoors. An internal patented sealing compression sleeve prevents moisture from entering the backside of the connector and aids in cable retention.

Also known as: 783250890453, 89-045, IDE89045

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: RG6
Material: Brass
Connector Type: RG6
Standards: California Proposition 65