OmniConn™ RG-6 F Compression Conn Blue, 50/Jar

Item #: 0792141

Cat #: 89-044

UPC: 783250890446

$ 0.91 EA
Company wide:
0 in stock
Documents & Guides
F Type Compression Connector, Omnicon, RG6, Port Size: 7/16", Nominal Impedance: 75 Ohm, Bandwidth: 3 Ghz.

Overview

F Type Compression Connector, Omnicon, RG6, Port Size: 7/16", Nominal Impedance: 75 Ohm, Bandwidth: 3 Ghz.

The IDEAL OmniConn™ F connector is a cable specific connector solution For RG-6 coax. The OmniConn connectors have a combination brass and plastic exterior and an inner O-ring to provide a weather proof connection suitable for just about any application from 5MHz to 3GHz, including CATV, satellite, HDTV and other A/V based applications - indoors or outdoors. An internal patented sealing compression sleeve prevents moisture from entering the backside of the connector and aids in cable retention.

Also known as: 783250890446, 89-044, IDE89044

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: RG6
Material: Brass
Connector Type: RG6
Standards: California Proposition 65