200A,CON,4P5W,MG,504,3PY277/280V

Item #: 0792140

Cat #: DS2504FP00K

UPC: 708917304289

$ 5520.95 EA
Company wide:
0 in stock
Documents & Guides
THB DS2504FP00K 200A CON 4P5W

Overview

THB DS2504FP00K 200A CON 4P5W
Also known as: 708917304289, DS2504FP00K, THBDS2504FP00K

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200