15A TR/WR Commercial Grade Duplex Receptacle, 5-15R, White

Item #: 0792045

Cat #: W5320-T0W

UPC: 078477433584

$ 4.29 EA
Company wide:
5,910 in stock
Documents & Guides
Weather and Tamper-Resistant, 15 Amp, 125 Volt, 5-15R, 2 Pole, 3 Wire, Straight Blade, Duplex Receptacle, Grounding, Quickwire Push-In & Side, UL/CSA, 2 Year Limited Warranty, NEC compliant – White

Overview

Weather and Tamper-Resistant, 15 Amp, 125 Volt, 5-15R, 2 Pole, 3 Wire, Straight Blade, Duplex Receptacle, Grounding, Quickwire Push-In & Side, UL/CSA, 2 Year Limited Warranty, NEC compliant – White
Also known as: 078477433584, W5320-T0W, LEVW5320T0W

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R