30", Stainless Steel, Under-Cabinet Hood, 190 CFM

Item #: 0792044

Cat #: 423004

UPC: 026715004140

Company wide:
0 in stock
Documents & Guides
30 Inch, Stainless Steel, Under-Cabinet Hood, 190 CFM

Overview

30 Inch, Stainless Steel, Under-Cabinet Hood, 190 CFM
Also known as: 026715004140, 423004, BRN423004

Specifications

Width: 30 in
CFM: 190
Volts AC: 120
Sones: 6
Material: Stainless Steel
Color: Stainless
Width: 30 in
Volts AC: 120
Material: Stainless Steel
CFM: 190
Sones: 6
Color: Stainless