3x90 Al Standard Elbow

Item #: 0792023

Cat #: PRELB-AL-3X90

UPC: 784011213016

$ 363.37 EA
Company wide:
0 in stock
Documents & Guides
Rob-r Prelb-al-3x90 3x90 Al S

Overview

Rob-r Prelb-al-3x90 3x90 Al S

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011213016, PRELB-AL-3X90, RRYPRELBAL3X90

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 3 in
Material: PVC Coated Aluminum
Color: Black
Angle: 90°