2" PVC Coated Split Coupling

Item #: 0792006

Cat #: PRSSP200

UPC: 784011209866

$ 463.43 EA
Company wide:
0 in stock
Documents & Guides
Split Coupling, Size: 2 inch, Material: PVC Coated Steel.

Overview

Split Coupling, Size: 2 inch, Material: PVC Coated Steel.

PVC coated split couplings are used to connect two pieces of conduit where the conduit can't be turned because of limited clearance between runs or a wall or other obstruction.

Also known as: 784011209866, PRSSP200, RRYPRSSP200, Pvc repair kit

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel