2x90 Al Standard Elbow

Item #: 0792004

Cat #: PRELB-AL-2X90

UPC: 784011212934

$ 120.68 EA
Company wide:
0 in stock
Documents & Guides
Rob-r Prelb-al-2x90 2x90 Al S

Overview

Rob-r Prelb-al-2x90 2x90 Al S

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011212934, PRELB-AL-2X90, RRYPRELBAL2X90

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Black
Material: PVC Coated Aluminum
Diameter: 2 in
Angle: 90°