1 AL KNOCKOUT HUB

Item #: 0791980

Cat #: PRSTA3

UPC: 784011218943

$ 166.73 EA
Company wide:
0 in stock
Documents & Guides
Plasti-Bond ST style knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. They are available with or without grounding lug. STTB style hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick. STTTB style hubs perform the same function for unlimited wall thicknesses, (furnished without nipples).

Overview

Plasti-Bond ST style knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. They are available with or without grounding lug. STTB style hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick. STTTB style hubs perform the same function for unlimited wall thicknesses, (furnished without nipples).

PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.

Also known as: 784011218943, PRSTA3, RRYPRSTA3

Specifications

Diameter: 1 in
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum